Beli Asahan Bor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Straight Shank Metal Drill HSS Cobalt
    Rating:
    100% of 100
    (6)
    Mulai

    Rp37.900

    BOSCH Straight Shank Metal Drill HSS Cobalt
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  2. monotaro Abrasive Sharpener (Alat Pengasah Mata Bor)
    Mulai

    Rp94.900

    monotaro Abrasive Sharpener (Alat Pengasah Mata Bor)
    Deskripsi:
    Produk ini juga sering disebut dengan Drill Sharpener
    atribut:
    • Package Weight (g): 86
    • Operating Range (mm): Ø 2.0-12.5(5/64-1/2inch)
    • Optimal Operating Rotation Speed (rpm): 2000-3500
    • Grain Size: 100
  3. BOSCH Straight Shank Metal Drill HSS-G
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  4. Asahi Tools Tool Set
    Mulai

    Rp10.999.900

    Asahi Tools Tool Set
    Deskripsi:
    Equipped with a metal tray that makes it easy to take tools in and out.It is shock resistant and can be used anywhere.This is a tool set with carefully selected products that are especially frequently used.The upper part of the case is a pull-out type.
    atribut:
    • Case Color: Blue
    • Set Contents: 36piece
    • Case Dimensions (mm): 395 (Width); 230 (Depth); 120 (Height)
    • Body Material: Steel
    • Drive Angle (mm): 12.7
  5. BOSCH Corded Drill Driver (Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  6. Asahi Tools Hook Pin Spanner Wrench
    Mulai

    Rp209.900

    Asahi Tools Hook Pin Spanner Wrench
    Deskripsi:
    -Optimum for attaching and detaching the round nut and bearing nut.-The hook part of the head is applied with milling processing after forged, have highly precise parallelism, and the round pin is also baked processing.-The surface is cathodic elect
  7. ASAHI KASEI Vacuum Sealer SQ (Sil Vakum)
    64%
    Mulai

    Rp1.199.900

    ASAHI KASEI Vacuum Sealer SQ (Sil Vakum)
    Deskripsi:
    -Vacuum and seal with one-touch operation simply by pressing a button.-The nozzle absorbs the air in the bag strongly.-The pump interior is cleaned through water absorption.-The nozzle and water collection tank are detachable and easy to clean.
    atribut:
    • Permissible Degree of Vacuum (kPa): 80
    • Water Discharge Time (cc): Approx 20 seconds/200
    • Maximum Water Absorption (cc): 200
    • Available Temperature (°С): 5 to 60
    • Thickness (µm): 75
  8. Asahi Tools Single Open End Wrench (Kunci Pas)
    Mulai

    Rp94.900

    Asahi Tools Single Open End Wrench (Kunci Pas)
    atribut:
    • Material: Chrome vanadium steel (Cr-V), Surface treatment:Cathodic electrocoating
  9. Asahi Tools Single Open End Wrench (Kunci Pas)
    Mulai

    Rp529.900

    Asahi Tools Single Open End Wrench (Kunci Pas)
    Deskripsi:
    -Round shaped powerful class JIS class H (size up to 80mm), it is used for attaching and detaching any bolts/nuts.-The surface is cathodic electrodeposition coating, giving a strong anti-rust effect without smearing the hands.-Safety rope mounting h
    atribut:
    • Width Across-Flat Dimension: 41mm
    • Total Length: 360mm
  10. Asahi Tools Combination Wrench Cl (Kunci Ring Pas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    Asahi Tools Combination Wrench Cl (Kunci Ring Pas)
    Deskripsi:
    Usage:For removing and tightening nuts
    atribut:
    • Material: Cr-V - Chrome plating
  11. Asahi Tools Combination Wrench Ultra-lightweight Lightool (Kunci Ring Pas)
    Mulai

    Rp1.099.900

    Asahi Tools Combination Wrench Ultra-lightweight Lightool (Kunci Ring Pas)
    Deskripsi:
    -A tool aiming at resource saving as well as lightweight by an average of 20% or more.-The bent angle of the box end handle part is 12°.-PVC Clip
    atribut:
    • Set Contents: 10, 12, 13, 14, 17, 19mm
    • Accessories: PVC Clip
  12. monotaro Double-Sided Diamond Whetstone (Batu Asah)
    Mulai

    Rp389.900

    monotaro Double-Sided Diamond Whetstone (Batu Asah)
    Deskripsi:
    Produk ini juga sering disebut dengan Batu Asahan
    atribut:
    • Specification: Both dry and humid
    • Compatible Materials: Carbide, hardened steel, ceramic etc.
    • Material: Body: Steel. Resin table: ABS
    • Width (mm): 70
    • Thickness (mm): 8.3
    • Overall Length (mm): 200
  13. NACHI Straight Shank Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp369.900

  14. monotaro Wheel For Die (Batu Asah Gerinda)
    Mulai

    Rp49.900

    monotaro Wheel For Die (Batu Asah Gerinda)
    Deskripsi:
    Finishing whetstoneDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Abrasive Material: WA abrasive (alumina abrasive)
    • Specification: A vitrified grinding stone made from WA abrasive grains.
    • Compatible Materials: Mold
    • Compatible Material: Carbon steel, alloy tooling, SUS303, etc.
  15. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp19.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  16. DMX Core Drill Concrete
    50%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

    DMX Core Drill Concrete
    Deskripsi:
    Mata mesin bor inti
  17. Vertex Precision Drill Grinder
    Mulai

    Rp679.900

    Vertex Precision Drill Grinder
    Deskripsi:
    1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.05mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable, strong Motor can work for 2 hours. 6. The grinding angle from 90-140degree can be re-sharpened, and drill, center drill, carbide NC spot drill. 7. The allowable grind diameter from 2-13mm.
  18. YUKIWA SEIKO Drill Chuck
    Mulai

    Rp119.900

    YUKIWA SEIKO Drill Chuck
    Deskripsi:
    -High precision or more than JIS standard swinging accuracy is secured.-High precision and outstanding durability.-It is a tapered hole for grinding finish.-It is a powerful and stable grasping power.-For attaching drills etc.-Chuck Handle
Daftar Harga Asahan Bor Terbaru March 2026
BOSCH Straight Shank Metal Drill HSS CobaltRp37.900
monotaro Abrasive Sharpener (Alat Pengasah Mata Bor)Rp94.900
BOSCH Straight Shank Metal Drill HSS-GRp20.900
Asahi Tools Tool SetRp10.999.900
BOSCH Corded Drill Driver (Bor Listrik)Rp99.900
Asahi Tools Hook Pin Spanner WrenchRp209.900
ASAHI KASEI Vacuum Sealer SQ (Sil Vakum)Rp1.199.900
Asahi Tools Single Open End Wrench (Kunci Pas)Rp94.900
Asahi Tools Single Open End Wrench (Kunci Pas)Rp529.900
Asahi Tools Combination Wrench Cl (Kunci Ring Pas)Rp139.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)